BUSHING REGULATOR OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUSHING REGULATOR OUTLET

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB136
  • Mfr. Model # 136
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 776
  • Shipping Weight 2.96 lbs

Product Details

Pressures to 200 PSI (1,400 kPa). Male NPT to oxygen RH. Male NPT to acet/F gases LH.

Technical Specs

  • Gas Type Oxygen
  • Number of Pieces 1
  • Item Regulator Outlet Bushings (adaptors)
  • Thread Size 1/8" NPT
  • Connection 1/8" NPT to B-Size RH
  • Construction Brass
  • Max. PSI 200
  • Fitting Size B
  • For Use With Oxygen Hose
  • Function Coupler
  • Standards CGA-022

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list