Skip Content
BUSHING REDUCING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING REDUCING

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSCI-RB8R6
  • Mfr. Model # CI-RB8R6
  • UNSPSC # 39121706
  • CATALOGUE PAGE # 1340
  • Shipping Weight 0.7 lbs

Product Details

Steel rigid conduit reducing bushing NPS. Trade size 1 in.

Technical Specs

  • Item Reducing bushing
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list