Skip Content
BUSHING REDUCER 1X3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING REDUCER 1X3/4IN

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCR1806
  • Mfr. Model # 1806
  • UNSPSC # 39121312
  • CATALOGUE PAGE # 1329
  • Shipping Weight 0.03 lbs

Product Details

Reducer bushing, 1 x 3/4 inch.

Technical Specs

  • Conduit Trade Size 1" x 3/4"
  • Conduit Fitting Type Reducer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list