BUSHING OUTLET 1/4NPT-B LH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUSHING OUTLET 1/4NPT-B LH

WESTERN BRASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSB33
  • Mfr. Model # 33
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 776
  • Shipping Weight 0.06 lbs

Product Details

Pressures to 200 PSI (1,400 kPa). Male NPT to oxygen RH. Male NPT to acet/F gases LH.

Technical Specs

  • Gas Type Acetylene/Fuel Gases
  • Item Regulator Outlet Bushings (adaptors)
  • Number of Pieces 1
  • Thread Size 1/4" NPT
  • Connection 1/4" NPT to B-Size LH
  • Construction Brass
  • Fitting Size B
  • Max. PSI 200
  • For Use With Acetylene/Fuel Gas
  • Function Adaptor
  • Standards CGA-023

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list