Skip Content
BUSHING,NYLON,OD 2.125 IN,BLK,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING,NYLON,OD 2.125 IN,BLK,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EML7
  • Mfr. Model # 1EML7
  • UNSPSC # 40142314
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Inside Dia. 1.625"
  • Colour Black
  • Item Insulating Bushing
  • Material Heat Stabilized Nylon
  • Outside Dia. 2.125"
  • Package Quantity 25
  • Hole Dia. 2"
  • Thickness Tolerance +/- 0.15"
  • Temp. Range (F) -40 to +250
  • Thickness 0.453"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list