Skip Content
BUSHING,NYLON,OD 0.843 IN,BLK,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING,NYLON,OD 0.843 IN,BLK,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EME8
  • Mfr. Model # 1EME8
  • UNSPSC # 40142314
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour Black
  • Inside Dia. 0.500"
  • Item Insulating Bushing
  • Outside Dia. 0.843"
  • Material Heat Stabilized Nylon
  • Package Quantity 25
  • Thickness Tolerance +/- 0.15"
  • Thickness 0.406"
  • Temp. Range (F) -40 to +250
  • Hole Dia. 0.750"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list