Skip Content
BUSHING MACHINERY.134 2-1/8X3-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING MACHINERY.134 2-1/8X3-1/8IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22732
  • Mfr. Model # 22732
  • UNSPSC # 31171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

Mild steel machinery bushing, inside diameter 2-1/8 inches, outside diameter 3-1/8 inches, 10 gauge, plain finish.

Technical Specs

  • Shaft Dia. (mm) 53.975
  • Outside Dia. (mm) 79.375
  • Outside Dia. Tolerance +0.010/-0.010
  • Shaft Dia. Tolerance +0.010/+0.025
  • Finish Plain
  • Item Machinery Bushings
  • Outside Dia. (In.) 3-1/8"
  • Material Low Carbon, Mild Steel
  • Package Quantity 10
  • Type Machinery Bushing
  • Shaft Dia. (In.) 2-1/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list