BUSHING MACHINERY.134 1-1/4X1-7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUSHING MACHINERY.134 1-1/4X1-7/8IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22716
  • Mfr. Model # 22716
  • UNSPSC # 31171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Mild steel machinery bushing, inside diameter 1-1/4 inches, outside diameter 1-7/8 inches, 10 gauge, plain finish.

Technical Specs

  • Outside Dia. (mm) 47.625
  • Shaft Dia. (mm) 31.75
  • Outside Dia. Tolerance +0.010/-0.010
  • Shaft Dia. Tolerance +0.010/+0.025
  • Material Low Carbon, Mild Steel
  • Finish Plain
  • Item Machinery Bushings
  • Outside Dia. (In.) 1-7/8"
  • Shaft Dia. (In.) 1-1/4
  • Package Quantity 10
  • Type Machinery Bushing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list