Skip Content
BUSHING MACHINERY.083 1-1/8X1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING MACHINERY.083 1-1/8X1-3/4IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22712
  • Mfr. Model # 22712
  • UNSPSC # 31171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.309 lbs

Product Details

Mild steel machinery bushing, inside diameter 1-1/8 inches, outside diameter 1-3/4 inches, 14 gauge, plain finish.

Technical Specs

  • Outside Dia. (mm) 44.45
  • Shaft Dia. (mm) 28.575
  • Outside Dia. Tolerance +0.010/-0.010
  • Shaft Dia. Tolerance +0.010/+0.025
  • Item Machinery Bushings
  • Finish Plain
  • Material Low Carbon, Mild Steel
  • Outside Dia. (In.) 1-3/4"
  • Package Quantity 10
  • Shaft Dia. (In.) 1-1/8
  • Type Machinery Bushing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list