Skip Content
BUSHING MACHINERY .050 5/8X1-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING MACHINERY .050 5/8X1-1/8IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22701
  • Mfr. Model # 22701
  • UNSPSC # 31171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.088 lbs

Product Details

Mild steel machinery bushing, inside diameter 5/8 inch, outside diameter 1-1/8 inches, 18 gauge, plain finish.

Technical Specs

  • Outside Dia. (mm) 28.575
  • Outside Dia. Tolerance +0.010/-0.010
  • Shaft Dia. (mm) 15.875
  • Shaft Dia. Tolerance +0.010/+0.025
  • Finish Plain
  • Item Machinery Bushings
  • Material Low Carbon, Mild Steel
  • Outside Dia. (In.) 1-1/8"
  • Shaft Dia. (In.) 5/8
  • Package Quantity 10
  • Type Machinery Bushing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list