Skip Content
BUSHING MACHINERY .050 1X1-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING MACHINERY .050 1X1-1/2IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22708
  • Mfr. Model # 22708
  • UNSPSC # 31171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.154 lbs

Product Details

Mild steel machinery bushing, inside diameter 1 inch, outside diameter 1-3/8 inches, 18 gauge, plain finish.

Technical Specs

  • Shaft Dia. (mm) 25.4
  • Outside Dia. (mm) 38.1
  • Outside Dia. Tolerance +0.010/-0.010
  • Shaft Dia. Tolerance +0.010/+0.025
  • Finish Plain
  • Item Machinery Bushings
  • Material Low Carbon, Mild Steel
  • Outside Dia. (In.) 1-1/2"
  • Package Quantity 10
  • Shaft Dia. (In.) 1
  • Type Machinery Bushing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list