Skip Content
BUSHING HEX 1/2X3/8 SC 40 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING HEX 1/2X3/8 SC 40 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316SB1238
  • Mfr. Model # S316SB1238
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.07 lbs

Product Details

Class 150 316 stainless steel bushing, 1/2 x 3/8 in.

Technical Specs

  • Item Reducing Bushing
  • Fittings Sub-Category Bushings
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Reducing Bushing
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 1/2" x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list