Discontinued with Replacement
BUSHING GALV HEX HD 4X2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUSHING GALV HEX HD 4X2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGBHH42
  • Mfr. Model # GBHH42
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs
Suggested Replacement Product
HEX BUSHING 4 X 2 IN GALVANIZED

Your Price: NA

Product Details

Class 150 malleable iron threaded galvanized hex bushing, 4 in x 2 in NPT.

Technical Specs

  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Hex Bushing
  • Fitting Schedule/Class Class 150
  • Pipe Size - Pipe Fitting 4" x 2"
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list