Skip Content
BUSHING GALV HEX HD 2X1-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING GALV HEX HD 2X1-1/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGBHH2114
  • Mfr. Model # GBHH2114
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Product Details

Class 150 malleable iron threaded galvanized hex bushing, 2 in x 1-1/4 in NPT.

Technical Specs

  • Item Bushing
  • Specific Fitting Shape Bushing
  • Pipe Fitting Material Galvanized Malleable Iron
  • Basic Fitting Material Metal
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 2" x 1-1/4"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List