Skip Content
BUSHING GALV HEX HD 2-1/2X2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING GALV HEX HD 2-1/2X2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGBHH2122
  • Mfr. Model # GBHH2122
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.52 lbs

Product Details

Class 150 malleable iron threaded galvanized hex bushing, 2-1/2 in x 2 in NPT.

Technical Specs

  • Item Bushing
  • Specific Fitting Shape Bushing
  • Pipe Fitting Material Galvanized Malleable Iron
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2-1/2" x 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list