Skip Content
BUSHING,CONDUIT,PLASTIC,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BUSHING,CONDUIT,PLASTIC,1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5XC34
  • Mfr. Model # 5XC34
  • UNSPSC # 39121312
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.01 lbs

Product Details

Insulated plastic conduit bushing, 1/2 inch conduit size.

Technical Specs

  • Item Insulated Bushing
  • Conduit Trade Size 1/2"
  • Conduit Fitting Material Plastic
  • Conduit Fitting Type Bushing
  • For Use With Threaded Metallic Conduit
  • For Conduit Type Threaded IMC, Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list