BUSHING,CONDUIT,1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUSHING,CONDUIT,1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LN49
  • Mfr. Model # 3LN49
  • UNSPSC # 39121312
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.2 lbs

Product Details

Conduit bushing made with steel and malleable iron, 1/2 inch size conduit, wire range 14-4 AWG, Provides a means of grounding conduit through an insulated bushing.

Technical Specs

  • Item Set Screw Grounding Bushing
  • Standards UL, CSA
  • Conduit Trade Size 1/2"
  • Conduit Fitting Type Bushing
  • Conduit Fitting Material Zinc
  • For Use With Metallic Conduit
  • For Conduit Type EMT, IMC, or Rigid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list