Skip Content
BUSHING,CONDUIT,1.0 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

BUSHING,CONDUIT,1.0 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LN53
  • Mfr. Model # 3LN53
  • UNSPSC # 39121312
  • CATALOGUE PAGE # 1341
  • Shipping Weight 0.15 lbs

Product Details

Conduit bushing made with steel and malleable iron, 1 inch size conduit, wire range 14-4 AWG, Provides a means of grounding conduit through an insulated bushing.

Technical Specs

  • Item Set Screw Grounding Bushing
  • Standards UL, CSA
  • Conduit Fitting Type Bushing
  • Conduit Trade Size 1"
  • Conduit Fitting Material Zinc
  • For Conduit Type EMT, IMC, or Rigid
  • For Use With Metallic Conduit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list