Skip Content
BUSHING BRONZE 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BUSHING BRONZE 3/4

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4X817
  • Mfr. Model # 4X817
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish Rust-proof Plated
  • Item Flange Mount Bearing
  • Series -
  • Bore Dia. 3/4"
  • Dimension B 4-3/8"
  • Includes Spring-Lid Oil Cap, (2) Rubber Grommets
  • Temp. Range -5 Degrees F - 220 Degrees F
  • Overall Height 1-1/8"
  • Overall Length 4-3/8"
  • Dimension D 2-3/4"
  • Overall Width 2-3/4"
  • Dimension C 3-3/8"
  • Dimension E 3-3/8
  • Bolt Size 7/16"
  • Dimension F 1-1/8"
  • Dimension H 1/8
  • Dimension J 7/16
  • Dimension L 1-1/8
  • Dynamic Load Capacity Max. PV 50,000 lbs.
  • Bolt Hole Center-to-Center 3-3/8"
  • Bearing Insert Material Bronze
  • Bearing Lubrication 20 Weight Non-Detergent Oil
  • Shaft Locking Type None
  • Mounted Bearing Item 2-Bolt Flange Bearing
  • Bearing Insert Type Sleeve
  • Bearing Housing Material Type Pressed Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list