Skip Content
BUSHING BLK HEX HD 1X1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING BLK HEX HD 1X1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOBBHH112
  • Mfr. Model # BBHH112
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

Class 150 malleable iron threaded hex bushing, 1 in. x 1/2 in. NPT size.

Technical Specs

  • Item Bushing
  • Specific Fitting Shape Bushing
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Bushing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list