BUSHING BK IRON MERCHANT 1/2MPX3/8F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUSHING BK IRON MERCHANT 1/2MPX3/8F

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARBI110MC-DC
  • Mfr. Model # BI110MC-DC
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Bushings
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Fittings Sub-Category Fittings
  • Basic Fitting Material Metal
  • Pipe Fitting Material Black Malleable Iron
  • Basic Fitting Shape Fitting
  • Specific Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 1/2" x 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list