Skip Content
BUSHING,ANTI-SHORT,7/16 IN,PLASTIC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING,ANTI-SHORT,7/16 IN,PLASTIC,

ARLINGTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JWR5
  • Mfr. Model # 4JWR5
  • UNSPSC # 39121312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • For Use With Armored Cable, M/C and Flexible Metal Conduit
  • Item Bushing
  • Description/Special Features -
  • Insulation Type -
  • Standards UL Listed File No. E62807, CSA File No. LR49636
  • Insulated No
  • Material Plastic
  • NPT Size 7/16"
  • Conduit Size 7/16"
  • Knockout Size 7/16"
  • Fitting Sub-Category Bushings
  • Cable Opening Max. 0.920"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list