Skip Content
BUSHING 316SS 150LB SCRD 1X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING 316SS 150LB SCRD 1X1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316SB112
  • Mfr. Model # S316SB112
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.23 lbs

Product Details

Class 150 316 stainless steel bushing, 1 x 1/2 in.

Technical Specs

  • Item Reducing Bushing
  • Fittings Sub-Category Bushings
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Reducing Bushing
  • Fitting Connection Type Screwed
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 1" x 1/2"
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list