BUSHING 304SS 150LB SCRD 2X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUSHING 304SS 150LB SCRD 2X1-1/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304SB2114
  • Mfr. Model # S304SB2114
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 1.2 lbs

Product Details

Class 150 304 stainless steel bushing, 2 x 1-1/4 in.

Technical Specs

  • Item Reducing Bushing
  • Fittings Sub-Category Bushings
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Reducing Bushing
  • Pipe Size - Pipe Fitting 2" x 1-1/4"
  • Basic Fitting Shape Bushing
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Connection Type Screwed
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list