Skip Content
BUSHING 304SS 150LB SCRD 2X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING 304SS 150LB SCRD 2X1-1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304SB2112
  • Mfr. Model # S304SB2112
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.69 lbs

Product Details

Class 150 304 stainless steel bushing, 2 x 1-1/2 in.

Technical Specs

  • Item Reducing Bushing
  • Fittings Sub-Category Bushings
  • Specific Fitting Shape Reducing Bushing
  • Fitting Schedule/Class Class 150
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Connection Type Screwed
  • Basic Fitting Material Metal
  • Basic Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 2" x 1-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list