Skip Content
BUSHING 304SS 150LB SCRD 1/4X1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING 304SS 150LB SCRD 1/4X1/8

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS304SB1418
  • Mfr. Model # S304SB1418
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.02 lbs

Product Details

Class 150 304 stainless steel bushing, 1/4 x 1/8 in.

Technical Specs

  • Item Reducing Bushing
  • Fittings Sub-Category Bushings
  • Pipe Fitting Material 304 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Specific Fitting Shape Reducing Bushing
  • Basic Fitting Shape Bushing
  • Basic Fitting Material Metal
  • Fitting Connection Type Screwed
  • Pipe Size - Pipe Fitting 1/4" x 1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list