Skip Content
BUSHING 3/4X1/2 SS SC80 SMLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING 3/4X1/2 SS SC80 SMLS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOS316SB3412
  • Mfr. Model # S316SB3412
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.12 lbs

Product Details

Class 150 316 stainless steel bushing, 3/4 x 1/2 in.

Technical Specs

  • Item Reducing Bushing
  • Fittings Sub-Category Bushings
  • Basic Fitting Shape Bushing
  • Pipe Fitting Material 316 Stainless Steel
  • Fitting Schedule/Class Class 150
  • Basic Fitting Material Metal
  • Specific Fitting Shape Reducing Bushing
  • Pipe Size - Pipe Fitting 3/4" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list