Skip Content
BUSHING 1 X 1/2 FS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSHING 1 X 1/2 FS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSSHB112
  • Mfr. Model # FSSHB112
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1795
  • Shipping Weight 0.33 lbs

Product Details

Bushing. Forged fitting 3000 lb, SCRD connection. 1 x 1/2 in.

Technical Specs

  • Item Bushings and Inserts
  • Pipe Size 1 x 1/2"
  • Connection Type SCRD
  • Basic Fitting Shape Bushing
  • Fitting Connection Type Screwed
  • Specific Fitting Shape Bushing
  • Pipe Size - Pipe Fitting 1" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list