Skip Content
BUSH TOOL SPLNE L 9-1/2IN W 1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUSH TOOL SPLNE L 9-1/2IN W 1-3/4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV03
  • Mfr. Model # 22UV03
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 470
  • Shipping Weight 2.713 lbs

Technical Specs

  • Application Roughing Surfaces
  • Blade Width (In.) 1-3/4
  • For Use With Hammer Drill
  • Item Bush Tool
  • Length (In.) 9-1/2
  • Overall Length (In.) 9-1/2
  • Shank Length (In.) 6
  • Shank Size (In.) 3/4
  • Shank Type Spline

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list