Skip Content
BUSH TOOL SDS MAX L 12IN W 1-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUSH TOOL SDS MAX L 12IN W 1-3/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UV11
  • Mfr. Model # 22UV11
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.604 lbs

Technical Specs

  • Application Roughing Surfaces
  • Item Bush Tool
  • Length (In.) 12
  • Blade Width (In.) 1-3/8
  • Shank Length (In.) 4-1/2
  • Shank Size (In.) 23/32
  • Overall Length (In.) 12
  • For Use With Hammer Drill
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list