BUSH TOOL 3/4 HEX L 12IN W 1-3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUSH TOOL 3/4 HEX L 12IN W 1-3/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UU90
  • Mfr. Model # 22UU90
  • UNSPSC # 27112705
  • CATALOGUE PAGE # 470
  • Shipping Weight 1.197 lbs

Technical Specs

  • Application Roughing Surfaces
  • For Use With Hammer Drill
  • Hex (In.) 3/4
  • Blade Width (In.) 1-3/8
  • Item Bush Tool
  • Length (In.) 12
  • Shank Size (In.) 3/4
  • Overall Length (In.) 12
  • Shank Length (In.) 2-1/2
  • Shank Type 3/4" Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list