Skip Content
Discontinued with Replacement
BUS JACK AIR OP 2 STAGE 35/20 TON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUS JACK AIR OP 2 STAGE 35/20 TON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWJBA2035
  • Mfr. Model # JBA2035
  • UNSPSC # 24101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 94.0 lbs
Suggested Replacement Product
JACK TRUCK HYDRAULIC 22/35 TON

Price: NA

Product Details

Air operated truck/bus jack is a compact low profile design for maximum access. Fits easily between wheels of tandem axle. Handle-top metered control release valve for easy height adjustment. User friendly self-returning spring.

Technical Specs

  • Lifting Height Min. 6"
  • Lifting Capacity 77,000 lbs./44,000 lbs.
  • Item 2 Stage Air Operated Truck/Bus Jack
  • Lifting Height Max. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list