Skip Content
BUS FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUS FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKTS-R60
  • Mfr. Model # KTS-R60
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Fuse
  • Element Single
  • Fuse Amps 60 A
  • Length 5-1/2"
  • Voltage Rating 600VAC
  • Body Material Melamine
  • Body Style Cylindrical (Rejection)
  • Fuse Holder Code Q
  • Class RK1
  • Series KTS-R
  • Standards CE, Class RK1, UL 248-12 Guide JDDZ, CSA Class 1422-02
  • Speed Fast Acting
  • Interrupt Rating 200kA at 600VAC
  • Diameter 13/16"
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list