Skip Content
BUS FUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BUS FUSE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJKS1
  • Mfr. Model # JKS1
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Length 2-1/4"
  • Item Fuse
  • Body Material Melamine
  • Fuse Amps 1 A
  • Body Style Cylindrical (Non-Rejection)
  • Class J
  • Functionally Equal To Ferraz/Gould A4J, Littelfuse JLS
  • Fuse Holder Code Z
  • Series JKS
  • Diameter 13/16"
  • Standards CE, Class-J, UL-248-8 Guide JDDZ, CSA Class 1422-02
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Speed Fast Acting
  • Depth Not Applicable
  • Width Not Applicable
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list