Skip Content
BUS DROP GRIP 1 EYE .73IN-.85IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUS DROP GRIP 1 EYE .73IN-.85IN DIA

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBL073041280
  • Mfr. Model # 073041280
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1338
  • Shipping Weight 0.05 lbs

Product Details

Bus drop cable support grip, galvanized wire mesh, single eye hanger, cable diameter range 0.73 through 0.85 inches, 1400 lb. breaking strength, 7 inch eye length, 6 3/4 inch nominal mesh length.

Technical Specs

  • Item Bus Drop Cable Support Grip
  • Standards UL, CSA
  • Breaking Strength 1400 lbs.
  • Material Stainless Steel
  • Eye Length 7"
  • Cable Dia. Range 0.73" - 0.85"
  • Mesh Length 6-3/4"
  • Eye Style Single
  • Grip Style Closed Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list