Skip Content
BUS DROP GRIP 1 EYE .56IN-.73IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUS DROP GRIP 1 EYE .56IN-.73IN DIA

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBL073041279
  • Mfr. Model # 073041279
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1338
  • Shipping Weight 0.05 lbs

Product Details

Bus drop cable support grip, galvanized wire mesh, single eye hanger, cable diameter range 0.56 through 0.73 inches, 1000 lb. breaking strength, 7 inch eye length, 6 inch nominal mesh length.

Technical Specs

  • Item Bus Drop Cable Support Grip
  • Material Stainless Steel
  • Standards UL, CSA
  • Breaking Strength 1000 lbs.
  • Cable Dia. Range 0.56" - 0.73"
  • Eye Length 7"
  • Mesh Length 6"
  • Grip Style Closed Mesh
  • Eye Style Single

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list