BUS BAR, SMART CIRCUIT PROTECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUS BAR, SMART CIRCUIT PROTECTION

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6075S
  • Mfr. Model # 6075S
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 2929
  • Shipping Weight 25.0 lbs

Technical Specs

  • Cable Gauge 8.5 AWG
  • Application Bus Bar
  • Overall Depth 5-1/4"
  • Material Fibreglass
  • Overall Height 15-1/4"
  • Overall Width 31-1/4"
  • Cable Length 4 ft.
  • Test Feature Battery
  • Item Bus Bar
  • Charge Type Smart
  • Automatic/Manual Automatic
  • For Battery Voltage 12
  • Includes 10 Pairs of DC Charging Leads
  • Portable Yes
  • Timer No
  • Indoor / Outdoor Indoor
  • AC Cord Length 6 ft. 6"
  • Charger Style Mounted
  • For Use With Battery Type AGM, Gel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list