Skip Content
BUS BAR CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUS BAR CIRCUIT BREAKER

ASSOCIATED EQUIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AEC6075CB
  • Mfr. Model # 6075CB
  • UNSPSC # 39121601
  • CATALOGUE PAGE # 2929
  • Shipping Weight 25.0 lbs

Technical Specs

  • Application Bus Bar
  • Cable Gauge 8.5 AWG
  • Material Fibreglass
  • Overall Depth 5-1/4"
  • Overall Height 15-1/4"
  • Overall Width 31-1/4"
  • Cable Length 4 ft.
  • Item Bus Bar
  • For Battery Voltage 12
  • Includes 10 Pairs of DC Charging Leads
  • Portable Yes
  • Timer No
  • Test Feature No
  • Indoor / Outdoor Indoor
  • Charger Style Mounted
  • AC Cord Length 6-1/2 ft.
  • Automatic/Manual Manual
  • For Use With Battery Type AGM, Gel
  • CEC Compliant Non CEC Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list