Skip Content
BURR TREE ROUND NOSE SF3-6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BURR TREE ROUND NOSE SF3-6

FLEXOVIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FVTVF1802-6
  • Mfr. Model # VF1802-6
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Trade Number SF-3-6
  • Application Foundry, Metal Fabrication, Mining, Nuclear, Ship Building, Structural Steel, Wind Energy
  • Item Grinding Carbide Burr
  • Max. RPM 18,000
  • Shape Round Nose Tree
  • Shank Material Carbide
  • Cutting Edge Type Double Cut
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List