Skip Content
BURR SF5 ALUM CUT RND NOSE 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BURR SF5 ALUM CUT RND NOSE 1/2

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM40546
  • Mfr. Model # M40546
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Metal Deburring
  • Item Carbide Bur Aluminum Cut
  • Max. RPM 50,000
  • Type Carbide
  • Trade Number SF-5
  • Shape Round Nose Tree
  • Cutting Edge Type Single Cut
  • Length of Cut 1"
  • Shank Material Steel
  • Cutter Dia. 1/2"
  • Overall Length 2-3/4"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list