BURR SD1 BALL 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURR SD1 BALL 1/4

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM41331
  • Mfr. Model # M41331
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
  • Max. RPM 70,000
  • Overall Length 2"
  • Item Carbide Bur
  • Shape Ball
  • Trade Number SD-1
  • Cutting Edge Type Double Cut
  • Shank Material Hardened Steel
  • Shank Size 1/4"
  • Cutter Dia. 1/4"
  • Length of Cut 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list