BURR OVAL SC-DC 3/8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURR OVAL SC-DC 3/8FT

AMERICAN BURR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMBSE3SS
  • Mfr. Model # SE3SS
  • UNSPSC # 23251706
  • CATALOGUE PAGE # 544
  • Shipping Weight 0.06 lbs

Product Details

Right and left hand helical flute combined to produce faster penetration and stock removal with minimal bounce or chatter. Olive shape Q, diameter 3/8 inch, and cut length 5/8 inch.

Technical Specs

  • Trade Number SE3DC
  • Application Quick Metal and Weld Removal
  • Shape Oval
  • Type SE
  • Angle Oval Curve
  • Item Rotary File
  • Max. RPM 66,000
  • Shank Material Harden Steel
  • Cutting Edge Type Double Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list