Skip Content
BURR INVERTED CONE 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BURR INVERTED CONE 1/4

AMERICAN BURR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMBSN1SS
  • Mfr. Model # SN1SS
  • UNSPSC # 23251706
  • CATALOGUE PAGE # 544
  • Shipping Weight 0.18 lbs

Product Details

Right and left hand helical flute combined to produce faster penetration and stock removal with minimal bounce or chatter. Invert cone shape N (radius nose), diameter 1/4 inch, cut length 5/16 inch and angle 10 degrees.

Technical Specs

  • Angle Inverted Cone 10 deg.
  • Trade Number SN1DC
  • Item Rotary File
  • Application Quick Metal and Weld Removal
  • Max. RPM 70,000
  • Shape Inverted Cone
  • Type SN
  • Shank Material Harden Steel
  • Cutting Edge Type Double Cut
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List