BURR CYLINDER SC-D/C 1/2 X 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURR CYLINDER SC-D/C 1/2 X 1

AMERICAN BURR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMBSA5NF
  • Mfr. Model # SA5NF
  • UNSPSC # 23251706
  • CATALOGUE PAGE # 544
  • Shipping Weight 0.12 lbs

Product Details

Right and left hand helical flute combined to produce faster penetration and stock removal with minimal bounce or chatter. Special aluminum burr, size 1/2 x 1 inch.

Technical Specs

  • Trade Number SA5NF
  • Application Quick Non-Ferrous Metal and Weld Removal
  • Item Rotary File
  • Type SA
  • Max. RPM 40,000
  • Shape Cylinder
  • Shank Material Harden Steel
  • Angle Straight

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list