BURR CYLINDER SC 1/4 6INOAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURR CYLINDER SC 1/4 6INOAL

AMERICAN BURR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMBSA1L6SS
  • Mfr. Model # SA1L6SS
  • UNSPSC # 23251706
  • CATALOGUE PAGE # 545
  • Shipping Weight 0.12 lbs

Product Details

Burrs, Extra Long Shank Burrs, Type SA, Size (in.) 1/4 x 5/8, Length (in.) 6.

Technical Specs

  • Type SA
  • Trade Number SA1L6DC
  • Item Rotary File
  • Application Quick Metal and Weld Removal
  • Shape Cylinder
  • Max. RPM 35,000
  • Angle Straight
  • Shank Material Harden Steel
  • Cutting Edge Type Double Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list