BURR CYL 1/2 X 1 X 1/4 SC5NF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURR CYL 1/2 X 1 X 1/4 SC5NF

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM40534
  • Mfr. Model # M40534
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Metal Deburring
  • Type Carbide
  • Item Carbide Bur Aluminum Cut
  • Trade Number SC-5
  • Max. RPM 50,000
  • Shape Cylindrical Ball Nose
  • Shank Material Carbide
  • Cutting Edge Type Single Cut
  • Length of Cut 1"
  • Cutter Dia. 1/2"
  • Overall Length 2-3/4"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list