Skip Content
BURR CONE SC 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURR CONE SC 5/8

AMERICAN BURR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMBSM6SS
  • Mfr. Model # SM6SS
  • UNSPSC # 23251706
  • CATALOGUE PAGE # 544
  • Shipping Weight 0.12 lbs

Product Details

Right and left hand helical flute combined to produce faster penetration and stock removal with minimal bounce or chatter. Cone shape F, diameter 5/8 inch, cut length 1 inch and angle 31 degrees.

Technical Specs

  • Angle Pointed Nose 31 deg.
  • Trade Number SM6DC
  • Application Quick Metal and Weld Removal
  • Item Rotary File
  • Type SM
  • Shape Cone Pointed
  • Max. RPM 40,000
  • Shank Material Harden Steel
  • Cutting Edge Type Double Cut

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list