Skip Content
BURR CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURR CARBIDE

AMERICAN BURR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMBSD1L6SS
  • Mfr. Model # SD1L6SS
  • UNSPSC # 23251706
  • CATALOGUE PAGE # 545
  • Shipping Weight 0.135 lbs

Product Details

Burrs, Extra Long Shank Burrs, Type SD, Size (in.) 1/4 x 1/4, Length (in.) 6.

Technical Specs

  • Type SD
  • Trade Number SD1L6DC
  • Application Quick Metal and Weld Removal
  • Item Rotary File
  • Max. RPM 35,000
  • Shape Ball Shape
  • Angle Round Curve
  • Shank Material Harden Steel
  • Cutting Edge Type Double Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list