BURR CARBIDE W/6IN SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BURR CARBIDE W/6IN SHANK

AMERICAN BURR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMBSE5L6SS
  • Mfr. Model # SE5L6SS
  • UNSPSC # 23251706
  • CATALOGUE PAGE # 545
  • Shipping Weight 0.14 lbs

Product Details

Burrs, Extra Long Shank Burrs, Type SE, Size (in.) 1/2 x 7/8, Length (in.) 6.

Technical Specs

  • Type SE
  • Trade Number SE5L6DC
  • Application Quick Metal and Weld Removal
  • Item Rotary File
  • Max. RPM 35,000
  • Shape Oval
  • Angle Oval Curve
  • Shank Material Harden Steel
  • Cutting Edge Type Double Cut

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list