Skip Content
BURR CARBIDE SC5 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BURR CARBIDE SC5 1/2

WIDIA METAL REMOVAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIDM41299
  • Mfr. Model # M41299
  • UNSPSC # 23172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Carbide Bur
  • Application For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
  • Max. RPM 50,000
  • Shape Cylindrical Ball Nose
  • Angle -
  • Trade Number SC-5
  • Cutting Edge Type Double Cut
  • Length of Cut 1"
  • Cutter Dia. 1/2"
  • Shank Material Hardened Steel
  • Overall Length 2-3/4"
  • Shank Size 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list